DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

IEC Magnetic Cntactr, 208VAC, 80A, Revrsing

GENERAL ELECTRIC| Zoro #: G2271044| Mfr #: LAR09AL

$1,423.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2271044 Mfr #: LAR09AL
Standards: UL, CSA, IECAction: Reversing
Hz: 50/60Enclosure NEMA Rating: No Enclosure
Item: IEC Magnetic ContactorNumber of Poles: 3
Height: 6.34"Full Load Amps-Resistive: 140
Depth: 4.96"Full Load Amps-Inductive: 80
Coil Volts: 208VACAuxiliary Contact Form: 1NC/1NO
Width: 6.34"HP @ 3 Phase - 575V: 75
HP @ 3 Phase - 480V: 60HP @ 3 Phase - 240V: 30
HP @ 3 Phase - 208V: 25HP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2Country of Origin (subject to change): Spain

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 140, Number of Poles 3, Coil Volts 208VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 75, Height 6.34 In., Width 6.34 In., Depth 4.96 In., Standards UL, CSA, IEC

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.