IEC Magnetic Cntactr, 240VAC, 48A, Revrsing

GENERAL ELECTRIC| Zoro #: G0316732| Mfr #: LAR06AS

$588.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 40
HP @ 3 Phase - 480V: 30
Depth: 4.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316732 Mfr #: LAR06AS
HP @ 3 Phase - 575V: 40HP @ 3 Phase - 480V: 30
Depth: 4.57"Number of Poles: 3
Coil Volts: 240VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 7-1/2HP @ 1 Phase - 120V: 3
HP @ 3 Phase - 240V: 15Standards: UL, CSA, IEC
Width: 5.64"Full Load Amps-Inductive: 48
Action: ReversingHz: 50/60
Height: 5.64"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 15Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Resistive: 80Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 48, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 40, Height 5.64 In., Width 5.64 In., Depth 4.57 In., Standards UL, CSA, IEC

Reviews