HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Magnetic Cntactr, 240VAC, 96A, Revrsing

GENERAL ELECTRIC| Zoro #: G0699273| Mfr #: LAR10AS

$1236.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 75
HP @ 3 Phase - 480V: 75
Depth: 4.96"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699273 Mfr #: LAR10AS
HP @ 3 Phase - 575V: 75HP @ 3 Phase - 480V: 75
Depth: 4.96"Number of Poles: 3
Coil Volts: 240VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 20HP @ 1 Phase - 120V: 10
HP @ 3 Phase - 240V: 40Standards: UL, CSA, IEC
Width: 6.34"Full Load Amps-Inductive: 96
Action: ReversingHz: 50/60
Height: 6.34"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 30Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Resistive: 140Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 96, Full Load Amps-Resistive 140, Number of Poles 3, Coil Volts 240VAC, Reversing Yes, HP @ 1 Phase - 120V 10, HP @ 1 Phase - 240V 20, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 75, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 6.34 In., Width 6.34 In., Depth 4.96 In., Standards UL, CSA, IEC

Reviews