KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 480VAC, 10A, Revrsing

GENERAL ELECTRIC| Zoro #: G0277672| Mfr #: LAR00AU

$324.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.98"
HP @ 3 Phase - 240V: 3
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277672 Mfr #: LAR00AU
Width: 3.98"HP @ 3 Phase - 240V: 3
Action: ReversingHP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2Full Load Amps-Inductive: 10
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 25HP @ 3 Phase - 575V: 7-1/5
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 3Depth: 3.35"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 5
Height: 3.98"Coil Volts: 480VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 10, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 480VAC, Reversing Yes, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/5, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.98 In., Width 3.98 In., Depth 3.35 In., Standards UL, CSA, IEC

Reviews