KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 480VAC, 13.8A, 1NO, 3P

GENERAL ELECTRIC| Zoro #: G2285421| Mfr #: CL01A310TU

$93.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285421 Mfr #: CL01A310TU
Width: 1.77"HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 230V: 2
HP @ 1 Phase - 120V: 3/4Full Load Amps-Inductive: 13.8
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 25HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 3Depth: 3.25"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 7-1/2
Height: 1.77"Coil Volts: 480VAC
Standards: UL, CSA, CECountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 13.8, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 3/4, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 1.77 In., Width 1.77 In., Depth 3.25 In., Standards UL, CSA, CE

Reviews