DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

IEC Magnetic Cntactr, 480VAC, 80A, Revrsing

GENERAL ELECTRIC| Zoro #: G2068717| Mfr #: LAR09AU

$1,586.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068717 Mfr #: LAR09AU
Standards: UL, CSA, IECAction: Reversing
Hz: 50/60Enclosure NEMA Rating: No Enclosure
Item: IEC Magnetic ContactorNumber of Poles: 3
HP @ 3 Phase - 208V: 25HP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2Height: 6.34"
Full Load Amps-Resistive: 140Depth: 4.96"
Full Load Amps-Inductive: 80Coil Volts: 480VAC
Auxiliary Contact Form: 1NC/1NOWidth: 6.34"
HP @ 3 Phase - 575V: 75HP @ 3 Phase - 480V: 60
HP @ 3 Phase - 240V: 30Country of Origin (subject to change): Spain

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 140, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 75, Height 6.34 In., Width 6.34 In., Depth 4.96 In., Standards UL, CSA, IEC

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.