HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Magnetic Contactor, 120VAC, 22A, 1NO, 3P

GENERAL ELECTRIC| Zoro #: G0689902| Mfr #: CL25A310TJ

$162.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 15
HP @ 3 Phase - 480V: 15
Depth: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689902 Mfr #: CL25A310TJ
HP @ 3 Phase - 575V: 15HP @ 3 Phase - 480V: 15
Depth: 3.25"Number of Poles: 3
Coil Volts: 120VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 1-1/2
HP @ 3 Phase - 240V: 7-1/5Standards: UL, CSA, IEC
Width: 1.77"Full Load Amps-Inductive: 22
Action: NonreversingHz: 50/60
Height: 1.77"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5Auxiliary Contact Form: 1NO
Full Load Amps-Resistive: 32Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 22, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 120VAC, Reversing No, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 7-1/5, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 3.25 In., Standards UL, CSA, IEC

Reviews