IEC Magnetic Contactor, 208VAC, 6A, 1NC, 3P

GENERAL ELECTRIC| Zoro #: G1720336| Mfr #: MC0A301ATM

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 208VAC
Auxiliary Contact Form: 1NC
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720336 Mfr #: MC0A301ATM
Coil Volts: 208VACAuxiliary Contact Form: 1NC
Hz: 50/60Height: 1.77"
HP @ 3 Phase - 208V: 1-1/5HP @ 3 Phase - 480V: 3
HP @ 3 Phase - 575V: 3Depth: 1.71"
Number of Poles: 3HP @ 1 Phase - 230V: 1
Item: Miniature IEC Magnetic ContactorHP @ 1 Phase - 120V: 1/3
Full Load Amps-Inductive: 6HP @ 3 Phase - 240V: 1-1/5
Enclosure NEMA Rating: No EnclosureAction: Nonreversing
Standards: UL, CSA, IECFull Load Amps-Resistive: 16
Width: 1.77"Country of Origin (subject to change): Spain

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 208VAC, Reversing No, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 208V 1-1/5, HP @ 3 Phase - 240V 1-1/5, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 1.71 In., Standards UL, CSA, IEC

Reviews