Shop Alternate Products
This Product is Discontinued
Abb
Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (Discontinued)
Mfr # MC1A-3-10-AT-M
Zoro # G2351693
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps-Inductive 9 A
- Action Non-Reversing
- Full Load Amps-Resistive 16 A
- Number of Poles 3
- Coil Volts 208 V AC