KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 240VAC, 17A, 1NO, 3P

GENERAL ELECTRIC| Zoro #: G0779563| Mfr #: CL02A310TS

$147.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 5
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779563 Mfr #: CL02A310TS
Width: 1.77"HP @ 3 Phase - 240V: 5
Action: NonreversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 1Full Load Amps-Inductive: 17
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 32HP @ 3 Phase - 575V: 15
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5Depth: 3.25"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 10
Height: 1.77"Coil Volts: 240VAC
Standards: UL, CSA, CECountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 17, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 3.25 In., Standards UL, CSA, CE

Reviews