KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 240VAC, 34A, 1NO, 3P

GENERAL ELECTRIC| Zoro #: G0313966| Mfr #: CL45A310MS

$145.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.16"
HP @ 3 Phase - 240V: 10
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313966 Mfr #: CL45A310MS
Width: 2.16"HP @ 3 Phase - 240V: 10
Action: NonreversingHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 34
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 55HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Depth: 3.43"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 25
Height: 2.16"Coil Volts: 240VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 34, Full Load Amps-Resistive 55, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 25, HP @ 3 Phase - 575V 25, Height 2.16 In., Width 2.16 In., Depth 3.43 In., Standards UL, CSA, IEC

Reviews