DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 24VAC, 17A, 1NO

GENERAL ELECTRIC| Zoro #: G1642277| Mfr #: CL02A310T1

$109.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 15
HP @ 3 Phase - 480V: 10
Depth: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642277 Mfr #: CL02A310T1
HP @ 3 Phase - 575V: 15HP @ 3 Phase - 480V: 10
Depth: 3.25"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 1
HP @ 3 Phase - 240V: 5Standards: UL, CSA, CE
Width: 1.77"Full Load Amps-Inductive: 17
Action: NonreversingHz: 50/60
Height: 1.77"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5Auxiliary Contact Form: 1NO
Full Load Amps-Resistive: 32Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 17, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 24VAC, Reversing No, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 3.25 In., Standards UL, CSA, CE

Reviews