DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 24VAC, 32A, 1NO

GENERAL ELECTRIC| Zoro #: G1250575| Mfr #: CL04A310M1

$144.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 480V: 20
Depth: 3.37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250575 Mfr #: CL04A310M1
HP @ 3 Phase - 575V: 25HP @ 3 Phase - 480V: 20
Depth: 3.37"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
HP @ 3 Phase - 240V: 10Standards: UL, CSA, CE
Width: 2.16"Full Load Amps-Inductive: 32
Action: NonreversingHz: 50/60
Height: 2.16"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Auxiliary Contact Form: 1NO
Full Load Amps-Resistive: 54Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 54, Number of Poles 3, Coil Volts 24VAC, Reversing No, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 25, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.16 In., Width 2.16 In., Depth 3.37 In., Standards UL, CSA, CE

Reviews