15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

IEC Magnetic Contactor, 24VAC, 9A, 1NC

GENERAL ELECTRIC| Zoro #: G2034015| Mfr #: MC1A301ATC

$81.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034015 Mfr #: MC1A301ATC
Standards: UL, CSA, IECEnclosure NEMA Rating: No Enclosure
Item: IEC Magnetic ContactorNumber of Poles: 3
HP @ 3 Phase - 208V: 3HP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2Hz: 50/60
Height: 1.77"Full Load Amps-Resistive: 16
Depth: 1.71"Full Load Amps-Inductive: 9
Coil Volts: 24VACAuxiliary Contact Form: 1NC
Action: NonreversingWidth: 1.77"
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 480V: 5
HP @ 3 Phase - 240V: 3Country of Origin (subject to change): Spain

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 1.71 In., Standards UL, CSA, IEC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.