KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 277VAC, 6A, 1NC, 3P

GENERAL ELECTRIC| Zoro #: G0519416| Mfr #: TLIE1UN

$184.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 1-1/5
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519416 Mfr #: TLIE1UN
Width: 3.54"HP @ 3 Phase - 240V: 1-1/5
Action: ReversingHP @ 1 Phase - 230V: 1
Full Load Amps-Inductive: 6Auxiliary Contact Form: 1NC
Hz: 50/60Full Load Amps-Resistive: 16
HP @ 3 Phase - 575V: 3Number of Poles: 3
Item: Miniature IEC Magnetic ContactorHP @ 3 Phase - 208V: 1-1/2
Depth: 2.2"Enclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 120V: 1/3HP @ 3 Phase - 480V: 3
Height: 3.54"Standards: UL, CSA, IEC
Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 277VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 1-1/5, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Height 3.54 In., Width 3.54 In., Depth 2.2 In., Standards UL, CSA, IEC

Reviews