IEC Magnetic Contactor, 240 to 277VAC, 1NO

GENERAL ELECTRIC| Zoro #: G1673366| Mfr #: MC0A310ATN

$74.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673366 Mfr #: MC0A310ATN
Number of Poles: 3Standards: UL, CSA, IEC
Enclosure NEMA Rating: No EnclosureHz: 50/60
HP @ 1 Phase - 120V: 1/3Full Load Amps-Resistive: 16
Height: 1.77"Full Load Amps-Inductive: 6
Depth: 1.71"Auxiliary Contact Form: 1NO
Width: 1.77"Action: Nonreversing
Item: Miniature IEC Magnetic ContactorHP @ 3 Phase - 575V: 3
HP @ 3 Phase - 480V: 3HP @ 3 Phase - 240V: 1-1/5
HP @ 3 Phase - 208V: 1-1/5HP @ 1 Phase - 230V: 1
Country of Origin (subject to change): Spain

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 2240 to 277VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 1-1/5, HP @ 3 Phase - 240V 1-1/5, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Height 1.77 In., Width 1.77 In., Depth 1.71 In., Standards UL, CSA, IEC
Save 15%. Sign up for Z-mail.