KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 277VAC, 9A, 1NC, 3P

GENERAL ELECTRIC| Zoro #: G1668152| Mfr #: MC1A301ATN

$83.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668152 Mfr #: MC1A301ATN
Width: 1.77"HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 230V: 1-1/2
Full Load Amps-Inductive: 9Auxiliary Contact Form: 1NC
Hz: 50/60Full Load Amps-Resistive: 16
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: Miniature IEC Magnetic ContactorHP @ 3 Phase - 208V: 3
Depth: 1.71"Enclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 120V: 1/2HP @ 3 Phase - 480V: 5
Height: 1.77"Standards: UL, CSA, IEC
Country of Origin (subject to change): Spain

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 240 to 277VAC, Reversing No, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 1.71 In., Standards UL, CSA, IEC

Reviews