KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 120VAC, 62A, 1NC/1NO

GENERAL ELECTRIC| Zoro #: G0904732| Mfr #: CL07A311MJ

$210.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.6"
HP @ 3 Phase - 240V: 20
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904732 Mfr #: CL07A311MJ
Width: 2.6"HP @ 3 Phase - 240V: 20
Action: NonreversingHP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 62
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 100HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 20Depth: 4.63"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 40
Height: 2.6"Coil Volts: 120VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 62, Full Load Amps-Resistive 100, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 50, Height 2.6 In., Width 2.6 In., Depth 4.63 In., Standards UL, CSA, IEC

Reviews