KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 120VAC, 6A, Revrsing

GENERAL ELECTRIC| Zoro #: G2450271| Mfr #: TLIE1TJ

$179.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 1-1/5
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450271 Mfr #: TLIE1TJ
Width: 3.54"HP @ 3 Phase - 240V: 1-1/5
Action: ReversingHP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/3Full Load Amps-Inductive: 6
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 16HP @ 3 Phase - 575V: 3
Number of Poles: 3Item: Miniature IEC Magnetic Contactor
HP @ 3 Phase - 208V: 1-1/2Depth: 2.2"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 3
Height: 3.54"Coil Volts: 120VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 1-1/5, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Height 3.54 In., Width 3.54 In., Depth 2.2 In., Standards UL, CSA, IEC

Reviews