IEC Magnetic Contactr, 120VAC, 96A, 1NC/1NO

GENERAL ELECTRIC| Zoro #: G0677905| Mfr #: CL10A311MJ

$338.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.95"
HP @ 3 Phase - 240V: 40
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677905 Mfr #: CL10A311MJ
Width: 2.95"HP @ 3 Phase - 240V: 40
Action: NonreversingHP @ 1 Phase - 230V: 20
HP @ 1 Phase - 120V: 10Full Load Amps-Inductive: 96
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 140HP @ 3 Phase - 575V: 75
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 30Depth: 4.63"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 75
Height: 2.95"Coil Volts: 120VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 96, Full Load Amps-Resistive 140, Number of Poles 3, Coil Volts 120VAC, Reversing No, HP @ 1 Phase - 120V 10, HP @ 1 Phase - 240V 20, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 75, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.95 In., Width 2.95 In., Depth 4.63 In., Standards UL, CSA, IEC

Reviews