DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactr, 120VAC, 9A, Revrsing

GENERAL ELECTRIC| Zoro #: G1612344| Mfr #: TLIE2UJ

$198.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 480V: 5
Depth: 2.2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612344 Mfr #: TLIE2UJ
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 480V: 5
Depth: 2.2"Number of Poles: 3
Coil Volts: 120VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 1-1/2HP @ 1 Phase - 120V: 1/2
HP @ 3 Phase - 240V: 3Standards: UL, CSA, IEC
Width: 3.54"Full Load Amps-Inductive: 9
Action: ReversingHz: 50/60
Height: 3.54"Item: Miniature IEC Magnetic Contactor
HP @ 3 Phase - 208V: 3Auxiliary Contact Form: 1NC
Full Load Amps-Resistive: 16Country of Origin (subject to change): Spain

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 120VAC, Reversing Yes, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 2.2 In., Standards UL, CSA, IEC

Reviews