KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 208VAC, 68A, 1NC/1NO

GENERAL ELECTRIC| Zoro #: G1277771| Mfr #: CL08A311ML

$379.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.6"
HP @ 3 Phase - 240V: 25
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277771 Mfr #: CL08A311ML
Width: 2.6"HP @ 3 Phase - 240V: 25
Action: NonreversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 5Full Load Amps-Inductive: 68
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 110HP @ 3 Phase - 575V: 60
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 20Depth: 4.63"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 50
Height: 2.6"Coil Volts: 208VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 68, Full Load Amps-Resistive 110, Number of Poles 3, Coil Volts 208VAC, Reversing No, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 60, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.6 In., Width 2.6 In., Depth 4.63 In., Standards UL, CSA, IEC

Reviews