DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactr, 24V, 22A, Revrsing

GENERAL ELECTRIC| Zoro #: G1849434| Mfr #: LAR25A1

$378.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 15
HP @ 3 Phase - 480V: 15
Depth: 3.43"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849434 Mfr #: LAR25A1
HP @ 3 Phase - 575V: 15HP @ 3 Phase - 480V: 15
Depth: 3.43"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 1-1/2
HP @ 3 Phase - 240V: 7-1/5Standards: UL, CSA, IEC
Width: 3.98"Full Load Amps-Inductive: 22
Action: ReversingHz: 50/60
Height: 3.98"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5Auxiliary Contact Form: 1NO
Full Load Amps-Resistive: 32Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 22, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 7-1/5, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Height 3.98 In., Width 3.98 In., Depth 3.43 In., Standards UL, CSA, IEC

Reviews