DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactr, 24V, 96A, Revrsing

GENERAL ELECTRIC| Zoro #: G2158581| Mfr #: LAR10A1

$1236.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 75
HP @ 3 Phase - 480V: 75
Depth: 4.96"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158581 Mfr #: LAR10A1
HP @ 3 Phase - 575V: 75HP @ 3 Phase - 480V: 75
Depth: 4.96"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 20HP @ 1 Phase - 120V: 10
HP @ 3 Phase - 240V: 40Standards: UL, CSA, IEC
Width: 6.34"Full Load Amps-Inductive: 96
Action: ReversingHz: 50/60
Height: 6.34"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 30Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Resistive: 140Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 96, Full Load Amps-Resistive 140, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 10, HP @ 1 Phase - 230V 20, HP @ 3 Phase - 208V 30, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 75, Height 6.34 In., Width 6.34 In., Depth 4.96 In., Standards UL, CSA, IEC

Reviews