IEC Magnetic Contactr, 24VAC, 13.8A, 1NO

GENERAL ELECTRIC| Zoro #: G1367615| Mfr #: CL01A310T1

$92.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 10
HP @ 3 Phase - 480V: 7-1/2
Depth: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367615 Mfr #: CL01A310T1
HP @ 3 Phase - 575V: 10HP @ 3 Phase - 480V: 7-1/2
Depth: 3.25"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 2HP @ 1 Phase - 120V: 3/4
HP @ 3 Phase - 240V: 3Standards: UL, CSA, CE
Width: 1.77"Full Load Amps-Inductive: 13.8
Action: NonreversingHz: 50/60
Height: 1.77"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 3Auxiliary Contact Form: 1NO
Full Load Amps-Resistive: 25Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 13.8, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 3/4, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 1.77 In., Width 1.77 In., Depth 3.25 In., Standards UL, CSA, CE

Reviews