PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

24VAC Non-Reversing IEC Mini Magnetic Contactor 3P 6A

GENERAL ELECTRIC| Zoro #: G0638617| Mfr #: MC0A310ATD

$72.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 1-1/5Auxiliary Contact Form: 1NOItem: Miniature IEC Magnetic Contactor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638617 Mfr #: MC0A310ATD
HP @ 3 Phase - 240V: 1-1/5Auxiliary Contact Form: 1NO
Item: Miniature IEC Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 1.71"Number of Poles: 3
HP @ 3 Phase - 575V: 3Action: Non-Reversing
Hz: 50HP @ 3 Phase - 208V: 1-1/5
Includes: 50 Hz CoilStandards: UL, CSA, IEC
Full Load Amps-Inductive: 6HP @ 1 Phase - 230V: 1
HP @ 3 Phase - 480V: 3Height: 1.77"
Width: 1.77"Full Load Amps-Resistive: 16
HP @ 1 Phase - 120V: 1/3Coil Volts: 24VAC
Country of Origin (subject to change): Spain

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 24VAC, Reversing No, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 208V 1-1/5, HP @ 3 Phase - 240V 1-1/5, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50, Height 1.77 In., Width 1.77 In., Depth 1.71 In., Includes 50 Hz Coil, Standards UL, CSA, IEC

Reviews