DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

IEC Magnetic Contactr, 480VAC, 62A, 1NC/1NO

GENERAL ELECTRIC| Zoro #: G1089252| Mfr #: CL07A311MU

$223.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089252 Mfr #: CL07A311MU
Action: NonreversingHz: 50/60
Enclosure NEMA Rating: No EnclosureItem: IEC Magnetic Contactor
Number of Poles: 3HP @ 3 Phase - 480V: 40
HP @ 3 Phase - 240V: 20HP @ 3 Phase - 208V: 20
HP @ 1 Phase - 230V: 7-1/2HP @ 1 Phase - 120V: 3
Standards: UL, CSA, IECHeight: 2.6"
Full Load Amps-Resistive: 100Depth: 4.63"
Full Load Amps-Inductive: 62Coil Volts: 480VAC
Auxiliary Contact Form: 1NC/1NOWidth: 2.6"
HP @ 3 Phase - 575V: 50Country of Origin (subject to change): Spain

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 62, Full Load Amps-Resistive 100, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 50, Height 2.6 In., Width 2.6 In., Depth 4.63 In., Standards UL, CSA, IEC

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.