KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 9A, with 50 Hz Coil

GENERAL ELECTRIC| Zoro #: G0832273| Mfr #: MC1A310ATD

$84.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Includes: 50 Hz Coil
HP @ 3 Phase - 240V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832273 Mfr #: MC1A310ATD
Width: 1.77"Includes: 50 Hz Coil
HP @ 3 Phase - 240V: 3Action: Nonreversing
HP @ 1 Phase - 230V: 1-1/2HP @ 1 Phase - 120V: 1/2
Full Load Amps-Inductive: 9Auxiliary Contact Form: 1NO
Hz: 50/60Full Load Amps-Resistive: 16
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: Miniature IEC Magnetic ContactorHP @ 3 Phase - 208V: 3
Depth: 1.71"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 5Height: 1.77"
Coil Volts: 24VACStandards: UL, CSA, IEC
Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 1.71 In., Includes 50 Hz Coil, Standards UL, CSA, IEC

Reviews