Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Illum Mltihead Opratr, 2-Head, Wht/Grn/Red

GENERAL ELECTRIC| Zoro #: G1184811| Mfr #: P9DPLVRG00

$23.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Module Not Included
Type of Operator: (2) Flush Buttons
IP Rating: 20, 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184811 Mfr #: P9DPLVRG00
Lamp Voltage: Module Not IncludedType of Operator: (2) Flush Buttons
IP Rating: 20, 66Lamp Module Voltage: Module Not Included
Action: MomentaryNEMA Rating: 1, 4X
Shape: RectangularNumber of Heads: 2
Item: Illuminated Multi-Head OperatorSize: 22mm
Legend/Background Color: White/Green, White/RedHead Material: Plastic
Legend: No legendLamp Type: Module Not Included
Standards: UL, CSA ListedCountry of Origin (subject to change): Poland

Description

Illuminated Multi-Head Operator, Number of Heads 2, Legend/Background Color White/Green, White/Red, Lamp Voltage Module Not Included, Lamp Type Module Not Included, Type of Operator (2) Flush Buttons, Legend No Legend, Size 22mm, Action Momentary, Lamp Module Voltage Module Not Included, Lamp Module Type Module Not Included, Shape Rectangular, NEMA Rating 1, 4X, IP Rating 20, 66, Head Material Plastic, Standards UL, CSA Listed

Reviews