SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illum Push Button Operator, 22mm, Red

GENERAL ELECTRIC| Zoro #: G1845401| Mfr #: P9CET4RL1

$32.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: MetalLegend: No legendLamp Type: Module Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845401 Mfr #: P9CET4RL1
Basic Material: MetalLegend: No legend
Lamp Type: Module Not IncludedHead Material: Plastic
Type of Operator: 40mm Mushroom HeadLamp Module Voltage: Module Not Included
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13Lamp Voltage: Dependent on Module Used
Standards: UL, CSAColor: Red
IP Rating: 66Bezel: Polished Chrome
Action: Maintained Push / PullItem: Illuminated Push Button Operator
Size: 22mmLamp Module Type: Module Not Included
Country of Origin (subject to change): Poland

Description

Illuminated Push Button Operator, 22mm, Maintained Push / Pull, Type of Operator 40mm Mushroom Head, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Polished Chrome, Color Red, Basic Material Metal, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews