SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illum Push Button Operator, 22mm, Red

GENERAL ELECTRIC| Zoro #: G2048243| Mfr #: P9MET4RL1

$25.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legendType of Operator: 40mm Mushroom HeadStandards: UL, CSA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048243 Mfr #: P9MET4RL1
Legend: No legendType of Operator: 40mm Mushroom Head
Standards: UL, CSAItem: Illuminated Push Button Operator
IP Rating: 66Size: 22mm
Lamp Module Voltage: Module Not IncludedAction: Maintained Push / Pull
Bezel: Satin ChromeBasic Material: Metal
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13Lamp Module Type: Module Not Included
Lamp Type: Module Not IncludedLamp Voltage: Dependent on Module Used
Head Material: PlasticColor: Red
Country of Origin (subject to change): Poland

Description

Illuminated Push Button Operator, 22mm, Maintained Push / Pull, Type of Operator 40mm Mushroom Head, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Satin Chrome, Color Red, Basic Material Metal, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews