KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illum Push Button Operator, 22mm, Red

GENERAL ELECTRIC| Zoro #: G2216697| Mfr #: P9XET4RL1

$27.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: Dependent on Module Used
Type of Operator: 40mm Mushroom Head
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216697 Mfr #: P9XET4RL1
Lamp Voltage: Dependent on Module UsedType of Operator: 40mm Mushroom Head
IP Rating: 66Lamp Module Voltage: Module Not Included
Action: Maintained Push / PullNEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13
Basic Material: PlasticBezel: Plastic
Item: Illuminated Push Button OperatorSize: 22mm
Head Material: Engineered PlasticLegend: No legend
Lamp Type: Module Not IncludedLamp Module Type: Module Not Included
Color: RedStandards: UL, CSA
Country of Origin (subject to change): Poland

Description

Illuminated Push Button Operator, 22mm, Maintained Push / Pull, Type of Operator 40mm Mushroom Head, Head Material Engineered Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews