KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 30mm, 1NO/1NC, Red

GENERAL ELECTRIC| Zoro #: G0373143| Mfr #: CR104PBT11R3S2A1

$234.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Color: Red
Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373143 Mfr #: CR104PBT11R3S2A1
Voltage: 120Color: Red
Action: Maintained / MomentaryBasic Material: Metal
Lamp Voltage: 6VACTerminal Connection: Pressure Plate
Bezel: Chrome PlatedItem: Illuminated Push Button
Legend/Background Color: Black/whiteReplacement Lamp: Mfr. No. 755
Head Material: MetalContact Form: 1NO/1NC
Lamp Module Type: TransformerType of Operator: Round Extended Guarded Button
Contact Rating: 10A @ 600VAC/DCIP Rating: 10
Lamp Module Voltage: 120VACLegend Markings: Stop
Contact Type: 1NO/1NCNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Number of Operators: 1Size: 30mm
Legend: StopLamp Type: incandescent
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Illuminated Push Button, 30mm, Maintained / Momentary, Type of Operator Round Extended Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color Red, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600VAC/DC, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Legend Stop, Legend/Background Color Black/White

Reviews