DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Illuminated Push Button, 30mm, 1NO/1NC, Red

GENERAL ELECTRIC| Zoro #: G0671736| Mfr #: CR104PBT11R3S2A2

$229.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Red
Legend: Off
Basic Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671736 Mfr #: CR104PBT11R3S2A2
Color: RedLegend: Off
Basic Material: MetalLamp Module Voltage: 120VAC
Lamp Voltage: 6VACAction: Maintained / Momentary
Terminal Connection: Pressure PlateVoltage: 120
Standards: UL, CSANumber of Operators: 1
Bezel: Chrome PlatedContact Rating: 10A @ 600VAC/DC
IP Rating: 10Head Material: Metal
Size: 30mmReplacement Lamp: Mfr. No. 755
Legend/Background Color: Black/whiteContact Type: 1NO/1NC
Type of Operator: Round Extended Guarded ButtonContact Form: 1NO/1NC
Lamp Module Type: TransformerLegend Markings: Off
Lamp Type: incandescentItem: Illuminated Push Button
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13Country of Origin (subject to change): United States

Description

Illuminated Push Button, 30mm, Maintained / Momentary, Type of Operator Round Extended Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color Red, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600VAC/DC, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Legend Off, Legend/Background Color Black/White

Reviews