Illuminated Push Button, 30mm, 1NO/1NC, Red

GENERAL ELECTRIC| Zoro #: G1673077| Mfr #: CR104PTY211311

$181.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSAColor: RedLamp Module Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673077 Mfr #: CR104PTY211311
Standards: UL, CSAColor: Red
Lamp Module Voltage: 120VACLamp Voltage: 6VAC
Action: Maintained Pull / Maintained PushTerminal Connection: Pressure Plate
Voltage: 120Number of Operators: 1
Size: 30mmBezel: Chrome Plated
Contact Rating: 10A @ 600VACIP Rating: 10
Head Material: MetalReplacement Lamp: Mfr. No. 755
Contact Type: 1NO/1NCType of Operator: 41mm Mushroom Head
Contact Form: 1NO/1NCLamp Module Type: Transformer
Lamp Type: incandescentBasic Material: Metal
Item: Illuminated Push ButtonNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Country of Origin (subject to change): United States

Description

Illuminated Push Button, 30mm, Maintained Pull / Maintained Push, Type of Operator 41mm Mushroom Head, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color Red, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Standards UL, CSA, Terminal Connection Pressure Plate

Reviews