Illuminated Push Button, 30mm, No Lens

GENERAL ELECTRIC| Zoro #: G2281255| Mfr #: CR104PBL11A1S2

$119.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Type of Operator: Round Button
Action: Maintained / Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281255 Mfr #: CR104PBL11A1S2
Voltage: 120Type of Operator: Round Button
Action: Maintained / MomentaryBasic Material: Metal
Lamp Voltage: 120VACTerminal Connection: Pressure Plate
Bezel: Chrome PlatedItem: Illuminated Push Button
Replacement Lamp: Mfr. No. TEL/120MBHead Material: Metal
Contact Form: 1NO/1NCLamp Module Type: Full Voltage
Color: No CapContact Rating: 10A @ 600VAC/DC
IP Rating: 10Lamp Module Voltage: 120VAC
Contact Type: 1NO/1NCNEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Number of Operators: 1Size: 30mm
Lamp Type: incandescentStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Illuminated Push Button, 30mm, Maintained / Momentary, Type of Operator Round Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color No Cap, Lamp Module Voltage 120VAC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 120VAC, Replacement Lamp Mfr. No. TEL/120MB, Contact Rating 10A @ 600VAC/DC, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Standards UL, CSA, Terminal Connection Pressure Plate

Reviews