SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Indicator Light Kit, , Sz 00, 0, 1, Red

GENERAL ELECTRIC| Zoro #: G0421881| Mfr #: CR305X150N

$175.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Indicating Light KitFor Use With: Type 1 Enclosed ContactorLegend: BLANK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421881 Mfr #: CR305X150N
Item: Indicating Light KitFor Use With: Type 1 Enclosed Contactor
Legend: BLANKNEMA Rating: 1
Starter Size: 00 to 1Includes: 3 resistors
Color: RedCountry of Origin (subject to change): United States

Description

Indicator Light Kit,Starter Size 00,0,1, Color Red,NEMA Rating 00,0,1,Includes 3 resistors,For Use With Type 1 Enclosed Contactor

Reviews