STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Interior Panel, .080 Alum, 14.75 Lx12.88 W

GENERAL ELECTRIC| Zoro #: G0279824| Mfr #: MP1614A

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12.88"
Includes: Mounting screws
Height: 0.08"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279824 Mfr #: MP1614A
Width: 12.88"Includes: Mounting screws
Height: 0.08"Item: Interior Panel
Length: 14.75"Sub-Category: Panel and Panel Accessories
Material: AluminumFinish: PVC Coated One Side
For Use With: Mfr. No. VJ1614HWPL2, VJ1614W, CVJ1614HWPL2, CVJ1614NHWLL2, CVJ1614NHW, CVJ1614NHWPL2, CVJ1614W, CVJ1614HWPL2, VJ1614HWLL2, VJ1614NHW, VJ1614NHWLL2, CVJ1614NHWPL2Country of Origin (subject to change): United States

Description

Interior Panel, Aluminum Material, PVC Coated One Side Finish, For Use With Mfr. No. VJ1614HWPL2, VJ1614W, CVJ1614HWPL2, CVJ1614NHWLL2, CVJ1614NHW, CVJ1614NHWPL2, CVJ1614W, CVJ1614HWPL2, VJ1614HWLL2, VJ1614NHW, VJ1614NHWLL2, CVJ1614NHWPL2, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application -, Height 0.08 In., Length 14.75 In., Width 12.88 In., Includes Mounting Screws, Gasket -

Reviews