Interior Panel, .080 Alum, 17.72 Lx13.78 W

GENERAL ELECTRIC| Zoro #: G0606042| Mfr #: ABP2016A

$50.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 17.72"
Sub-Category: Panel and Panel Accessories
For Use With: Mfr. No. AN2016PL, AN2016, ANB2016
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606042 Mfr #: ABP2016A
Length: 17.72"Sub-Category: Panel and Panel Accessories
For Use With: Mfr. No. AN2016PL, AN2016, ANB2016Width: 13.78"
Material: AluminumFinish: PVC Coated One Side
Height: 0.08"Item: Interior Panel
Country of Origin (subject to change): United States

Description

Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With G2754516, G1893701, **2HRE6**, Height 0.080 In, Length 17.72 In, Width 13.78 In

Reviews