Interior Panel, .080 Alum, 21.65 Lx13.78 W

GENERAL ELECTRIC| Zoro #: G0637786| Mfr #: ABP2416A

$28.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: PVC Coated One Side
For Use With: Mfr. No. AN2416PL, AN2416, ANB2416
Height: 0.08"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0637786 Mfr #: ABP2416A
Sub-Category: Panel and Panel AccessoriesItem: Interior Panel
Material: aluminumLength: 21.65"
Height: 0.08"Finish: PVC Coated One Side
Width: 13.78"Country of Origin (subject to change): United States

Product Description

Interior Panel, Aluminum Material, PVC Coated One Side Finish, For Use With Mfr. No. AN2416PL, AN2416, ANB2416, Sub-Category Panel and Panel Accessories, Height 0.08 In., Length 21.65 In., Width 13.78 In.

Product Reviews