Interior Panel, .080 Alum, 25.98 Lx16.14 W

GENERAL ELECTRIC| Zoro #: G1691742| Mfr #: PSBP32A

$144.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691742 Mfr #: PSBP32A
Item: Interior PanelSub-Category: Panel and Panel Accessories
Gasket: -NEMA Enclosure Type: -
Includes: -Application: -
Width: 16.14"Material: Aluminum
Length: 25.98"Height: 0.08"
Finish: PVC Coated One SideCountry of Origin (subject to change): United States

Product Description

Interior Panel, Aluminum Material, PVC Coated One Side Finish, For Use With Mfr. No. G7251334, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application -, Height 0.08 In., Length 25.98 In., Width 16.14 In., Includes -, Gasket -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.