Interior Panel, .080 Alum, 25.98 Lx17.72 W

GENERAL ELECTRIC| Zoro #: G1591974| Mfr #: ABP2820A

$92.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 17.72"
Item: Interior Panel
Length: 25.98"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591974 Mfr #: ABP2820A
Width: 17.72"Item: Interior Panel
Length: 25.98"For Use With: Mfr. No. AN2820PL, AN2820, ANB2820
Height: 0.08"Finish: PVC Coated One Side
Material: AluminumSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Aluminum Material, PVC Coated One Side Finish, For Use With Mfr. No. AN2820PL, AN2820, ANB2820, Sub-Category Panel and Panel Accessories, Height 0.08 In., Length 25.98 In., Width 17.72 In.

Reviews