KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interior Panel, .080 Alum, 29.53 Lx21.65 W

GENERAL ELECTRIC| Zoro #: G1595937| Mfr #: ABP3325A

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 21.65"
Item: Interior Panel
Length: 29.53"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595937 Mfr #: ABP3325A
Width: 21.65"Item: Interior Panel
Length: 29.53"For Use With: Mfr. No. 2HRA8, 2HRE4, 2HRE9
Height: 0.08"Finish: PVC Coated One Side
Material: AluminumSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): United States

Description

Interior Panel, Aluminum Material, PVC Coated One Side Finish, For Use With Mfr. No. 2HRA8, 2HRE4, 2HRE9, Sub-Category Panel and Panel Accessories, Height 0.08 In., Length 29.53 In., Width 21.65 In.

Reviews