Interior Panel, .080 Alum, 37.4 Lx29.53 W

GENERAL ELECTRIC| Zoro #: G1169682| Mfr #: ABP4032A

$206.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169682 Mfr #: ABP4032A
Item: Interior PanelSub-Category: Panel and Panel Accessories
Width: 29.53"Material: Aluminum
Length: 37.40"Height: 0.08"
Finish: PVC Coated One SideCountry of Origin (subject to change): United States

Product Description

Interior Panel, Aluminum Material, PVC Coated One Side Finish, For Use With Mfr. No. 2HRA9, 2HRE5, G7036845, Sub-Category Panel and Panel Accessories, Height 0.08 In., Length 37.40 In., Width 29.53 In.
Save 15%. Sign up for Z-mail.