Interior Panel, .080 Alum, 4.88 Lx4.88 W

GENERAL ELECTRIC| Zoro #: G0353893| Mfr #: MP606A

$7.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.88"
Item: Interior Panel
Includes: Mounting Screws for Interior Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353893 Mfr #: MP606A
Width: 4.88"Item: Interior Panel
Includes: Mounting Screws for Interior PanelLength: 4.88"
For Use With: Mfr. No. CVJ606HWPL1, CVJ606HWPL1, VJ606W, CVJ606HW, CVJ606HWLL1, CVJ606NHW, CVJ606NHWLL1, CVJ606NHWPL1, CVJ606W, VJ606HW, CVJ606HWLL1, VJ606NHW, VJ606NHWLL1, CVJ606NHWPL1Height: 0.08"
Finish: PVC Coated One SideMaterial: Aluminum
Sub-Category: Panel and Panel AccessoriesCountry of Origin (subject to change): United States

Description

Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With ****2HRB6****, ****2HRB6****, G0473837, G1396351, G1889772, **2HRJ7**, **2HRJ8**, ****2HRJ9****, **2HRK1**, G2961856, G1889772, G1580022, G1522455, ****2HRJ9****, Height 0.080 In, Length 4.88 In, Width 4.88 In, Includes Mounting Screws

Reviews