Interior Panel, .080 Alum, 8.75 Lx6.88 W

GENERAL ELECTRIC| Zoro #: G0569685| Mfr #: MP1008A

$13.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569685 Mfr #: MP1008A
Item: Interior PanelSub-Category: Panel and Panel Accessories
Finish: PVC Coated One SideApplication: -
Gasket: -NEMA Enclosure Type: -
Width: 6.88"Material: Aluminum
Length: 8.75"Includes: Mounting Screws
Height: 0.08"Country of Origin (subject to change): United States

Product Description

Interior Panel, Material of Construction .080 Aluminum, Finish PVC Coated (One Side), For Use With G2695551, G2350686, **2HRF7**, G2695551, ******2HRF3******, G0241622, **2HRF6**, G2223103, ******2HRF3******, ******2HRF3******, G0241622, **2HRF5**, G2600692, Height 0.080 In, Length 8.75 In, Width 6.88 In, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.