JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Interior Panel, 16G Steel, 10.5 Lx8.88 W

GENERAL ELECTRIC| Zoro #: G2172335| Mfr #: MP1210S

$15.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172335 Mfr #: MP1210S
Item: Interior PanelSub-Category: Panel and Panel Accessories
Height: 0.06"Finish: Painted
Gauge: 16Width: 8.88"
Material: steelLength: 10.50"
Includes: Mounting screwsCountry of Origin (subject to change): China

Product Description

Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With G1828897, G2453202, G1584703, G1552747, ******2HRG2******, ******2HRG2******. ****2HRG3****, **2HRG4**, 2HRC2, G1584703, G1552747, **14371**, ******2HRG2******, ****2HRG3****, Height 0.060 In, Length 10.5 In, Width 8.88 In, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.