KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interior Panel, 16G Steel, 16.75 Lx14.88 W

GENERAL ELECTRIC| Zoro #: G2081396| Mfr #: MP1816S

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14.88"
Includes: Mounting screws
Length: 16.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081396 Mfr #: MP1816S
Width: 14.88"Includes: Mounting screws
Length: 16.75"Item: Interior Panel
Finish: PaintedFor Use With: Mfr. No. CVJ1816HWPL2, CVJ1816HWPL2, VJ1816W, CVJ1816HWPL2, CVJ1816HWLL2, CVJ1816NHWPL2, CVJ1816NHWLL2, CVJ1816NHWPL2, CVJ1816W, VJ1816HWPL2, CVJ1816NHW, VJ1816NHWLL2, CVJ1816NHWPL2
Gauge: 16Height: 0.06"
Material: steelSub-Category: Panel and Panel Accessories
Country of Origin (subject to change): China

Description

Interior Panel, Material of Construction 16 Gauge Steel, Finish Painted, For Use With ******2HRB5******, ******2HRB5******, G2298274, ******2HRB5******, G2494947, ******2HRJ3******, **2HRJ2**, ******2HRJ3******, **2HRJ4**, G1130507, **2HRJ1**, **2HRU3**, ******2HRJ3******, Height 0.060 In, Length 16.75 In, Width 14.88 In, Includes Mounting Screws

Reviews