KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interior Panel, 16G Steel, 25.98 Lx17.72 W

GENERAL ELECTRIC| Zoro #: G2467744| Mfr #: ABP2820S

$152.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 17.72"
Item: Interior Panel
Length: 25.98"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467744 Mfr #: ABP2820S
Width: 17.72"Item: Interior Panel
Length: 25.98"For Use With: Mfr. No. AN2820PL, AN2820, ANB2820
Gauge: 16Height: 0.06"
Finish: PaintedMaterial: steel
Sub-Category: Panel and Panel AccessoriesCountry of Origin (subject to change): Belgium

Description

Interior Panel, Steel Material, Painted Finish, For Use With Mfr. No. AN2820PL, AN2820, ANB2820, Sub-Category Panel and Panel Accessories, Height 0.06 In., Length 25.98 In., Width 17.72 In., 16 Gauge

Reviews