Interior Panel, 16G Steel, 37.4 Lx29.53 W

GENERAL ELECTRIC| Zoro #: G0751563| Mfr #: ABP4032S

$288.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0751563 Mfr #: ABP4032S
Sub-Category: Panel and Panel AccessoriesItem: Interior Panel
Width: 29.53"Material: Steel
Length: 37.40"Height: 0.06"
Gauge: 16Finish: Painted
Country of Origin (subject to change): United States

Product Description

Interior Panel, Steel Material, Painted Finish, For Use With Mfr. No. AN2016, AN4032, Sub-Category Panel and Panel Accessories, Height 0.06 In., Length 37.40 In., Width 29.53 In., 16 Gauge

Product Reviews

Save 15%. Sign up for Z-mail.